Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311IG
- Zoro # G223431145
product price:Â
$
576.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Overall Width
27 in
Includes Arms
No Arms
Seat Material
Polyethylene
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311IG
- Zoro #
- G223431145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Accent Chair
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Accent Chair
- Leg Material
- Polyethylene
- Leg Color
- Indigo
- Accepts Ballast
- Ballast Accepted
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Standalone
Description
Accent Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.