Chair
- Mfr # 23CVB
- Zoro # G223431718
product price:Â
$
2,396.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Overall Width
55 in
Model Name
Structured Seating
Weight Capacity
2,000 lb
Seat Color
Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23CVB
- Zoro #
- G223431718
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
- Seat Color
- Canvas
- Flammability Standards
- UL 94HB
- Includes Arms
- Arms Included
- Item
- Chair
- Seat Material
- Polyethylene
Dimensions
- Overall Width
- 55 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.