Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311IGS
- Zoro # G023431901
product price:Â
$
686.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Overall Height
29 in
Seat Depth
29 in
Modular Component Type
Standalone
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311IGS
- Zoro #
- G023431901
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Standalone
- Leg Color
- Indigo
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Item
- Accent Chair
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Model Name
- Summit Veldura Accent Chair
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.