Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320CLS
- Zoro # G323436903
product price:Â
$
861.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Seat Depth
28 in
Modular Component Type
Dependent
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Seat Color
Claylight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320CLS
- Zoro #
- G323436903
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Dependent
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Item
- Lounge Chair
- Seat Color
- Claylight
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Summit Lounge Chair
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Leg Color
- Claylight
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
Dimensions
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.