Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311SG
- Zoro # G123437629
product price:Â
$
576.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Seat Color
Stone Gray
Seat Height
19 in
Assembly
Assembled
Overall Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311SG
- Zoro #
- G123437629
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Stone Gray
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Item
- Accent Chair
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Leg Color
- Stone Gray
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Model Name
- Summit Veldura Accent Chair
Dimensions
- Seat Height
- 19 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.