Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311MB
- Zoro # G023437347
product price:Â
$
576.99
/ea
Key Features
Overall Width
27 in
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Seat Width
27 in
Seat Material
Polyethylene
Overall Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311MB
- Zoro #
- G023437347
- UPC #
- -
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Seat Material
- Polyethylene
- Model Name
- Summit Veldura Accent Chair
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Leg Color
- Midnight Blue
- Item
- Accent Chair
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
Dimensions
- Overall Width
- 27 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.