Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272MSS
- Zoro # G823428156
product price:Â
$
465.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Seat Width
25 in
Overall Depth
32 in
Overall Height
33 in
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272MSS
- Zoro #
- G823428156
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Modular Component Type
- Standalone
- Weight Capacity
- 500 lb
- Model Name
- Sync Slim Chair
- Item
- Chair
- Assembly
- Assembled
- Features
- Leg Color
- Moss
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Leg Material
- Polyethylene
Dimensions
- Seat Width
- 25 in
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Seat Height
- 19 in
- Overall Width
- 25 in
- Seat Depth
- 32 in
- Fits Chest Size
Description
Chair, Leg Color Moss, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.