Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272CVS
- Zoro # G623437112
product price:Â
$
465.99
/ea
Key Features
Seat Height
19 in
Modular Component Type
Standalone
Seat Depth
32 in
Model Name
Sync Slim Chair
Standards
GreenGuard Gold Certified, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272CVS
- Zoro #
- G623437112
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Model Name
- Sync Slim Chair
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 500 lb
- Features
- Accepts Ballast
- Ballast Accepted
- Seat Color
- Canvas
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Chair
- Includes Arms
- No Arms
- Leg Color
- Canvas
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Overall Depth
- 32 in
- Seat Width
- 25 in
- Overall Width
- 25 in
- Overall Height
- 33 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.