Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311SB
- Zoro # G823436946
product price:Â
$
576.99
/ea
Key Features
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Seat Material
Polyethylene
Leg Material
Polyethylene
Includes Arms
No Arms
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311SB
- Zoro #
- G823436946
- UPC #
- -
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Leg Color
- Slate Blue
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Veldura Accent Chair
- Assembly
- Assembled
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Item
- Accent Chair
- Weight Capacity
- 1,000 lb
- Modular Component Type
- Standalone
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.