Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311SBS
- Zoro # G923437324
product price:
$
686.99
/ea
Key Features
Includes Arms
No Arms
Overall Height
29 in
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Leg Material
Polyethylene
Seat Depth
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311SBS
- Zoro #
- G923437324
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Leg Material
- Polyethylene
- Leg Color
- Slate Blue
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Model Name
- Summit Veldura Accent Chair
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Item
- Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Overall Width
- 27 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.