Chair
- Mfr # 146484SE
- Zoro # G523431104
product price:Â
$
643.99
/ea
Key Features
Overall Height
40 in
Leg Color
Seagrass
Accepts Ballast
Ballast Accepted
Includes Arms
No Arms
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484SE
- Zoro #
- G523431104
- UPC #
- 819085015362
- Country of Origin
- United States
- Item
- Chair
- Leg Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Seat Color
- Seagrass
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Model Name
- Radial Rocker
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Overall Height
- 40 in
- Overall Width
- 30 in
- Seat Depth
- 18 in
- Seat Width
- 25 in
- Overall Depth
- 45 in
- Seat Height
- 18 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.