Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311TD
- Zoro # G223436591
product price:Â
$
576.99
/ea
Key Features
Weight Capacity
1,000 lb
Seat Depth
29 in
Includes Arms
No Arms
Includes Mounting Hardware
No Mounting Hardware
Leg Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311TD
- Zoro #
- G223436591
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 1,000 lb
- Item
- Accent Chair
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Tide
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Seat Color
- Tide
- Leg Material
- Polyethylene
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Modular Component Type
- Standalone
- Model Name
- Summit Veldura Accent Chair
Dimensions
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.