Accent Chair
- Mfr # 311TDS
- Zoro # G723436992
product price:Â
$
686.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
No Mounting Hardware
Assembly
Assembled
Modular Component Type
Standalone
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 311TDS
- Zoro #
- G723436992
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 19 in
- Seat Width
- 27 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Details
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Leg Color
- Tide
- Model Name
- Summit Veldura Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Seat Color
- Tide
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Accent Chair
- Includes Arms
- No Arms
Description
Accent Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.