Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 23SBB
- Zoro # G723430556
product price:Â
$
2,396.99
/ea
Key Features
Includes Arms
Arms Included
Overall Width
55 in
Model Name
Structured Seating
Overall Depth
30 in
Weight Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23SBB
- Zoro #
- G723430556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 55 in
- Overall Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Seat Height
- 36 in
Details
- Item
- Chair
- Includes Arms
- Arms Included
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94HB
- Standards
- GreenGuard Gold Certified, ISO
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.