Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072ADPBBGADA
- Zoro # G823437622
product price:Â
$
3,211.99
/ea
Key Features
Shape
Rectangle
Frame Color
Black
Includes Game Top
No Game Top
Model Name
ADA Anchor Table J Leg
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3072ADPBBGADA
- Zoro #
- G823437622
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Model Name
- ADA Anchor Table J Leg
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Number of Seals
- 5
- Seat Color
- Blue/Gray
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 72 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.