Shop CORTECH
See all product information
Create Account
Side Table
- Mfr # 126484SES
- Zoro # G623436832
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Overall Height
15 in
Structural Material
Polyethylene
Features
Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126484SES
- Zoro #
- G623436832
- UPC #
- 819085015423
- Country of Origin
- United States
- Shape
- Square
- Structural Material
- Polyethylene
- Item
- Side Table
- Features
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
- Standards
- ISO
- Tabletop Color
- Seagrass
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Cube
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Seagrass
- Tabletop Material
- Polyethylene
Dimensions
- Overall Height
- 15 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Fits Chest Size
- Complements Sabre, Sentinel, Crew and Other Molded Seating, Functions as a Low Table, Side Surface or Filler Piece, Inherently Antimicrobial Surface for Long-Term Cleanliness, Single-Piece Molded Design with no Metal or Wood Components
Description
Side Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.