Anchor Table
- Mfr # 3072ADPBSD
- Zoro # G423430900
product price:Â
$
3,876.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Tabletop Material
High Pressure Laminate
Overall Height
31 in
Tabletop Color
Grey Nebula
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072ADPBSD
- Zoro #
- G423430900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
- Overall Width
- 72 in
Details
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
- Shape
- Rectangle
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Model Name
- Anchor Table J Leg
- Structural Material
- Steel
- Frame Color
- Black
- Number of Seals
- 6
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.