Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670MBGTS
- Zoro # G823437493
product price:Â
$
1,426.99
/ea
Key Features
Shape
Circle
Frame Color
Midnight Blue
Model Name
Endurance(TM) Cascade Base Table
Accepts Ballast
Ballast Accepted
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670MBGTS
- Zoro #
- G823437493
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Frame Color
- Midnight Blue
- Model Name
- Endurance(TM) Cascade Base Table
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- Game Top Included
- Tabletop Material
- Polyethylene
- Standards
- ISO 22196
- Product Type
- Table
- Assembly
- Partially Assembled
- Item
- Table
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Tabletop Color
- Midnight Blue
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.