Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072ADPBSGADA
- Zoro # G723436527
product price:Â
$
3,211.99
/ea
Key Features
Overall Width
72 in
Includes Game Top
No Game Top
Overall Height
31 in
Tabletop Color
Grey Nebula
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072ADPBSGADA
- Zoro #
- G723436527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- Overall Height
- 31 in
- Overall Depth
- 30 in
Details
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Model Name
- ADA Anchor Table J Leg
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Frame Color
- Black
- Number of Seals
- 5
- Seat Color
- Stone Gray
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.