83in White Wash Gray Solid Wood Four Door Side Board with Glass Inserts
- Mfr # 489024
- Zoro # G223438878
product price:Â
$
4,092.99
/ea
Key Features
Material
Solid Wood
Cabinet Doors
Yes
Shelves Included
Yes
Color
Antiqued White
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489024
- Zoro #
- G223438878
- UPC #
- -
- Country of Origin
- India
- Item
- Cabinets
- Material
- Solid Wood
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Color
- Antiqued White
- Gloss Finish
- No
- Glass Doors
- No
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Finish
- Antique
- Cabinet Design
- Standard
- Cabinet Type
- Dining Hutch
- Solid Wood Frame
- Yes
- Capacity
- 100 lbs
- Shape
- Rectangular
- Lacquered
- No
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 83 in
- Depth
- 20 in
- Length
- 42 in
Description
This 83in white wash gray solid wood four door side board with glass inserts will be the perfect addition to your kitchen or dining space. Its a high quality piece, made from premium grade solid wood/glass. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 42in H x 83in W x 20in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.