Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750SEGT
- Zoro # G623437242
product price:Â
$
1,498.99
/ea
Key Features
Overall Width
42 in
Support Style
X-Base
Structural Material
Polyethylene
Tabletop Color
Seagrass
Includes Game Top
Game Top Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66750SEGT
- Zoro #
- G623437242
- UPC #
- 819085014662
- Country of Origin
- United States
Dimensions
- Overall Width
- 42 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Support Style
- X-Base
- Structural Material
- Polyethylene
- Tabletop Color
- Seagrass
- Includes Game Top
- Game Top Included
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Ballast Capacity
- 100 lb
- Product Type
- Table
- Standards
- ISO 22196
- Item
- Table
- Shape
- Square
- Accepts Ballast
- Ballast Accepted
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Frame Color
- Seagrass
- Tabletop Material
- Polyethylene
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.