Anchor Table
- Mfr # 3072UDPBBNADA
- Zoro # G523434730
product price:Â
$
2,637.99
/ea
Key Features
Shape
Rectangle
Overall Height
31 in
Model Name
ADA Anchor Table U-Leg
Tabletop Color
Grey Nebula
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072UDPBBNADA
- Zoro #
- G523434730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
- Overall Width
- 72 in
Details
- Shape
- Rectangle
- Model Name
- ADA Anchor Table U-Leg
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Structural Material
- Steel
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Number of Seals
- 5
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.