Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBMBADA
- Zoro # G223437659
product price:Â
$
1,743.99
/ea
Key Features
Support Style
Cylinder
Assembly
Partially Assembled
Model Name
Endurance(TM) Round Base Table
Tabletop Color
Grey Nebula
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBMBADA
- Zoro #
- G223437659
- UPC #
- -
- Country of Origin
- United States
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Square
- Tabletop Material
- High Pressure Laminate
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Number of Seals
- 3
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.