Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBCVADA
- Zoro # G623436757
product price:Â
$
4,411.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Shape
Rectangle
Model Name
ADA Anchor Table J Leg
Frame Color
Black
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBCVADA
- Zoro #
- G623436757
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Shape
- Rectangle
- Item
- Anchor Table
- Model Name
- ADA Anchor Table J Leg
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 7
- Seat Color
- Canvas
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 96 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.