Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBMS
- Zoro # G523431241
product price:Â
$
5,076.99
/ea
Key Features
Overall Depth
30 in
Frame Color
Black
Overall Width
96 in
Tabletop Color
Grey Nebula
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBMS
- Zoro #
- G523431241
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Anchor Table J Leg
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 8
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 96 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.