Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBMBADA
- Zoro # G623437204
product price:Â
$
4,411.99
/ea
Key Features
Structural Material
Steel
Accepts Ballast
Ballast Not Accepted
Includes Game Top
No Game Top
Overall Depth
30 in
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBMBADA
- Zoro #
- G623437204
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table J Leg
- Frame Color
- Black
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 7
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 96 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.