Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66750TDGT
- Zoro # G123437421
product price:Â
$
1,498.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Product Type
Table
Shape
Square
Overall Height
29 in
Includes Game Top
Game Top Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66750TDGT
- Zoro #
- G123437421
- UPC #
- 819085015942
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Item
- Table
- Shape
- Square
- Includes Game Top
- Game Top Included
- Model Name
- Endurance(TM) 42 in Square X-Base Table
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Frame Color
- Tide
- Ballast Capacity
- 100 lb
- Tabletop Color
- Tide
- Support Style
- X-Base
- Assembly
- Partially Assembled
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.