Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 343TDS
- Zoro # G323435623
product price:Â
$
1,314.99
/ea
Key Features
Frame Color
Tide
Structural Material
Polyethylene
Standards
ISO
Assembly
Partially Assembled
Tabletop Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343TDS
- Zoro #
- G323435623
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Tide
- Item
- Low Table
- Structural Material
- Polyethylene
- Standards
- ISO
- Assembly
- Partially Assembled
- Tabletop Color
- Tide
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Side Table
- Tabletop Material
- Laminate
- Features
Dimensions
- Overall Width
- 22 in
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.