Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBBYADA
- Zoro # G223437529
product price:Â
$
1,743.99
/ea
Key Features
Frame Color
Black
Support Style
Cylinder
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
CAL 133, UL 94 HB
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBBYADA
- Zoro #
- G223437529
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Support Style
- Cylinder
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Product Type
- Table
- Shape
- Square
- ADA Compliant
- ADA Compliant
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Number of Seals
- 3
Dimensions
- Overall Width
- 42 in
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.