Anchor Table
- Mfr # 3096ADPBSGADA
- Zoro # G723436732
product price:Â
$
4,411.99
/ea
Key Features
Overall Height
31 in
Tabletop Color
Grey Nebula
Frame Color
Black
Overall Width
96 in
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096ADPBSGADA
- Zoro #
- G723436732
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 96 in
- Overall Depth
- 30 in
Details
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Shape
- Rectangle
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- ADA Anchor Table J Leg
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Seat Color
- Stone Gray
- Number of Seals
- 7
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.