Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBOCADA
- Zoro # G623427069
product price:Â
$
1,743.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Standards
ISO 22196
Overall Width
42 in
Structural Material
Steel
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBOCADA
- Zoro #
- G623427069
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Structural Material
- Steel
- Shape
- Square
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- ADA Compliant
- ADA Compliant
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Number of Seals
- 3
- Seat Color
- Overcast
Dimensions
- Overall Width
- 42 in
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.