Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096UDPBBYADA
- Zoro # G123434895
product price:Â
$
3,608.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Shape
Rectangle
Overall Depth
30 in
Overall Height
31 in
Model Name
ADA Anchor Table U-Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096UDPBBYADA
- Zoro #
- G123434895
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Model Name
- ADA Anchor Table U-Leg
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 7
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 31 in
- Overall Width
- 96 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.