Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABGY
- Zoro # G923436839
product price:Â
$
2,507.99
/ea
Key Features
Tabletop Color
Grey Nebula
Includes Game Top
No Game Top
Overall Height
31 in
Model Name
Endurance(TM) Round Base Table
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABGY
- Zoro #
- G923436839
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Round Base Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Square
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Assembly
- Partially Assembled
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Standards
- ISO 22196
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.