Anchor Table
- Mfr # 3096UDPBGN
- Zoro # G523437335
product price:Â
$
4,159.99
/ea
Key Features
Includes Game Top
No Game Top
Accepts Ballast
Ballast Not Accepted
Structural Material
Steel
Frame Color
Black
Model Name
Anchor Table U-Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096UDPBGN
- Zoro #
- G523437335
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
Details
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Frame Color
- Black
- Model Name
- Anchor Table U-Leg
- Tabletop Color
- Grey Nebula
- Shape
- Rectangle
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 8
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.