Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 670SEGTS
- Zoro # G323437146
product price:Â
$
1,426.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Tabletop Material
Polyethylene
Features
Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Includes Mounting Hardware
Mounting Hardware Included
Tabletop Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670SEGTS
- Zoro #
- G323437146
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Seagrass
- Product Type
- Table
- Structural Material
- Polyethylene
- Standards
- ISO 22196
- Item
- Table
- Model Name
- Endurance(TM) Cascade Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Shape
- Circle
- Includes Game Top
- Game Top Included
- Frame Color
- Seagrass
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.