Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABAQ
- Zoro # G323431489
product price:Â
$
2,752.99
/ea
Key Features
Assembly
Partially Assembled
Shape
Circle
Tabletop Material
High Pressure Laminate
Model Name
Endurance(TM) Round Base Table
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABAQ
- Zoro #
- G323431489
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Product Type
- Table
- Support Style
- Cylinder
- Structural Material
- Steel
- Item
- Anchor Table
- Number of Seals
- 4
- Seat Color
- Aqua
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.