Rectangle Steel Frame Table, Barnwood, 42"x72"x30", 72" W, 42" L, 29" (Cafe Height) H, Wood Top
- Mfr # T4272-BMT3672-30-LFTBN
- Zoro # G8490653
product price:Â
$
2,212.99
/ea
Key Features
Shape
Rectangle
Width
72"
Length
42"
Height
29" (Cafe Height)
Tabletop Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4272-BMT3672-30-LFTBN
- Zoro #
- G8490653
- UPC #
- 819832024074
- Country of Origin
- United States
- Item
- Steel Frame Table,Barnwood,42"x72"x30"
- Shape
- Rectangle
- Tabletop Material
- Wood
- Tabletop Color
- Barnwood
- Frame Material
- Steel
- Color
- Barnwood (Table Top), Black (Base)
- Series
- Urban Loft
- Material
- Wood (Table Top)
- Surface Material
- Wood
Dimensions
- Width
- 72"
- Length
- 42"
- Height
- 29" (Cafe Height)
- Depth
- 42"
Description
Steel Frame Table,Barnwood,42 In.x72 In.x30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.