Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABAQADA
- Zoro # G623437785
product price:Â
$
2,331.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Support Style
Cylinder
ADA Compliant
ADA Compliant
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABAQADA
- Zoro #
- G623437785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- ADA Compliant
- ADA Compliant
- Product Type
- Table
- Assembly
- Partially Assembled
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table J Leg
- Includes Game Top
- No Game Top
- Seat Color
- Aqua
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.