Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 361BYS
- Zoro # G423437046
product price:Â
$
1,648.99
/ea
Key Features
Frame Color
Burgundy
Product Type
Table
Accepts Ballast
Ballast Accepted
Overall Height
29 in
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 361BYS
- Zoro #
- G423437046
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Burgundy
- Tabletop Color
- Burgundy
- Product Type
- Table
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Tabletop Material
- Laminate
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Shape
- Circle
- Features
- Model Name
- Summit Table
- Includes Game Top
- No Game Top
- Standards
- ISO
Dimensions
- Overall Height
- 29 in
- Overall Diameter
- 42 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.