Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABBG
- Zoro # G323435203
product price:Â
$
2,752.99
/ea
Key Features
Frame Color
Black
Accepts Ballast
Ballast Not Accepted
Overall Height
31 in
Flammability Standards
CAL 133, UL 94 HB
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABBG
- Zoro #
- G323435203
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Cylinder
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Structural Material
- Steel
- Product Type
- Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Model Name
- Endurance(TM) Round Base Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Number of Seals
- 4
- Seat Color
- Blue/Gray
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.