Anchor Table
- Mfr # 42SDABBKADA
- Zoro # G223435464
product price:Â
$
2,087.99
/ea
Key Features
Overall Depth
42 in
Assembly
Partially Assembled
Structural Material
Steel
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Standards
ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABBKADA
- Zoro #
- G223435464
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Partially Assembled
- Structural Material
- Steel
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Shape
- Square
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- ADA Anchor Table J Leg
- Frame Color
- Black
- Product Type
- Table
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- ADA Compliant
- ADA Compliant
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Number of Seals
- 3
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.