Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABCL
- Zoro # G323437573
product price:Â
$
2,752.99
/ea
Key Features
Shape
Circle
Includes Mounting Hardware
Mounting Hardware Included
Overall Diameter
42 in
Standards
ISO 22196
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABCL
- Zoro #
- G323437573
- UPC #
- -
- Country of Origin
- United States
- Shape
- Circle
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Product Type
- Table
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Seat Color
- Claylight
- Number of Seals
- 4
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.