Table
- Mfr # 484SES
- Zoro # G623434968
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Seagrass
Accepts Ballast
Ballast Accepted
Tabletop Color
Seagrass
Tabletop Material
Polyethylene
Features
Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484SES
- Zoro #
- G623434968
- UPC #
- 819085015485
- Country of Origin
- United States
- Frame Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Tabletop Color
- Seagrass
- Tabletop Material
- Polyethylene
- Features
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
- Flammability Standards
- CAL 133, UL 94 HB
- Ballast Capacity
- 100 lb
- Includes Game Top
- No Game Top
- Standards
- ISO
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Wedge Table
- Product Type
- Table
- Item
- Table
- Assembly
- Partially Assembled
Dimensions
- Overall Width
- 27 in
- Overall Height
- 16 1/2 in
- Overall Depth
- 19 in
- Fits Chest Size
- Compact, Angled Shape for use Beside or Between Seating, Factory Weighting or On-Site Fill Available (Limited Capacity), Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.