Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABCVADA
- Zoro # G923432992
product price:Â
$
2,331.99
/ea
Key Features
Overall Diameter
42 in
Structural Material
Steel
Model Name
ADA Anchor Table J Leg
Accepts Ballast
Ballast Not Accepted
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABCVADA
- Zoro #
- G923432992
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- Model Name
- ADA Anchor Table J Leg
- Accepts Ballast
- Ballast Not Accepted
- ADA Compliant
- ADA Compliant
- Support Style
- Cylinder
- Shape
- Circle
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Number of Seals
- 3
- Seat Color
- Canvas
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.