Anchor Table
- Mfr # 42RDUBCLADA
- Zoro # G023435640
product price:Â
$
1,987.99
/ea
Key Features
Product Type
Table
Overall Height
31 in
Includes Mounting Hardware
Mounting Hardware Included
Shape
Circle
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBCLADA
- Zoro #
- G023435640
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Number of Seals
- 3
- Seat Color
- Claylight
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.