Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABIGADA
- Zoro # G423427559
product price:Â
$
2,331.99
/ea
Key Features
Standards
ISO 22196
Frame Color
Black
Product Type
Table
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABIGADA
- Zoro #
- G423427559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Frame Color
- Black
- Product Type
- Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Circle
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Steel
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
- Model Name
- ADA Anchor Table J Leg
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.