Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABSDADA
- Zoro # G723437838
product price:Â
$
2,331.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
Flammability Standards
CAL 133, UL 94 HB
Overall Diameter
42 in
Product Type
Table
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABSDADA
- Zoro #
- G723437838
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table J Leg
- Accepts Ballast
- Ballast Not Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- ISO 22196
- Shape
- Circle
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Assembly
- Partially Assembled
- Structural Material
- Steel
- Support Style
- Cylinder
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.