Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBIGADA
- Zoro # G123437377
product price:Â
$
1,987.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Overall Height
31 in
Standards
ISO 22196
Shape
Circle
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBIGADA
- Zoro #
- G123437377
- UPC #
- -
- Country of Origin
- United States
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Standards
- ISO 22196
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- ADA Compliant
- ADA Compliant
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Product Type
- Table
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- High Pressure Laminate
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.