Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABSE
- Zoro # G223434993
product price:Â
$
2,752.99
/ea
Key Features
Structural Material
Steel
Assembly
Partially Assembled
Tabletop Material
High Pressure Laminate
Overall Diameter
42 in
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABSE
- Zoro #
- G223434993
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Tabletop Material
- High Pressure Laminate
- Product Type
- Table
- Standards
- ISO 22196
- Frame Color
- Black
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Game Top
- No Game Top
- Shape
- Circle
- Item
- Anchor Table
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Seals
- 4
- Seat Color
- Seagrass
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.