Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBBGADA
- Zoro # G823430920
product price:Â
$
1,987.99
/ea
Key Features
Product Type
Table
Frame Color
Black
Overall Diameter
42 in
Model Name
Endurance(TM) Round Base Table
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBBGADA
- Zoro #
- G823430920
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Item
- Anchor Table
- Frame Color
- Black
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Material
- High Pressure Laminate
- Standards
- ISO 22196
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Circle
- Accepts Ballast
- Ballast Not Accepted
- Seat Color
- Blue/Gray
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.